
Hospital Grade 4-in-1 Receptacle, Nylon, White, 15A, 125V
Item #: 559704
Cat #: 1254-HW
UPC: 078477830499
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Nema 5-15r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Grounding, , Side Wired, Steel Strap, - White
Overview
15 Amp, 125 Volt, Nema 5-15r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Grounding, , Side Wired, Steel Strap, - White
15 Amp, 125 Volt, Industrial Series Extra Heavy Duty Hospital Grade, 4-In-1 Receptacle, Straight Blade, Grounding, White
Also known as: 078477830499, 1254-HW
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Adapter, Tap, 4-Outlet, Grounded |
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | White |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Color: | White |
| Type: | Adapter, Tap, 4-Outlet, Grounded |
| Amps: | 15 |