Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #78101

Item #: 559726
Cat #: 72AHALDLMSSW4-120V
UPC: 046135500442
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, 72 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1150, Color Temperature: 2800K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50044* *** Discontinued ***

Overview

Halogen Bulb, 72 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 1150, Color Temperature: 2800K, Lamp Finish: Soft White, Pack of 4, Standard Case Qty: 48 *Sylvania Part # 50044* *** Discontinued ***
Also known as: 046135500442, 72AHALDLMSSW4-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1150
Color Temperature: 2800 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 72
Light Technology: Halogen
Base: Medium Screw (E26)
Lumens: 1150
Shape: A19 (Arbitrary)
Light Technology: Halogen
Volts AC: 120
Color Temperature: 2800 (Warm White)
Wattage: 72

Customer Reviews

No reviews for this product
(0)