Terminal Block, Screw Type Center Jumper, 10P, for 1492-WM3

Item #: 55974

Cat #: 1492-CJM5-10

UPC: 662468174992

to view pricing and more.
Documents & Guides
Terminal Block, Screw Type Center Jumper, 10 Pole, Gray, for 1492-WM3, 10 in a Package *** Rockwell Automation Preferred Product ***

Overview

Terminal Block, Screw Type Center Jumper, 10 Pole, Gray, for 1492-WM3, 10 in a Package *** Rockwell Automation Preferred Product ***

Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.

Also known as: 662468174992, 1492-CJM5-10

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Poles: 10
Special Program: Rockwell Automation Preferred Product
Type: Terminal Block, Jumper
Color: Gray
Special Program: Rockwell Automation Preferred Product
Family / Style: 1492
Poles: 10