
B161/B164 Earthpoint, Four Stud, Brass, 0.825" dia, 1/2 UNC Thread
Item #: 559824
Cat #: B1643Q
UPC: 782856322399
to view pricing and more.
Documents & Guides
B161/B164 Earthpoint, Four Stud, Brass, 0.825" dia, 1/2 UNC Thread
Overview
B161/B164 Earthpoint, Four Stud, Brass, 0.825" dia, 1/2 UNC Thread
Used as earth points on plinth to be connected by a jumper conductor, earth test point on the piers, any earthpoint where copper is prone to theft.
Also known as: 782856322399, B1643Q
Features & Benefits
- Long-lasting design
- Low ground resistance and impedance
- Superior electrical conductivity and resistance to corrosion
- Electrically and mechanically robust and reliable
- Easy to install as a Prefabricated Earthbridge once nVent ERICO Cadweld welded to a piece of conductor
Specifications
| Depth: | 3 1/4 in |
| Material: | Brass |
| Width: | 3 1/4 in |
| Height: | 3 in |
| Standards: | California Proposition 65 |
| Depth: | 3 1/4 in |
| Width: | 3 1/4 in |
| Standards: | California Proposition 65 |
| Material: | Brass |
| Height: | 3 in |