Sign In or Register to view pricing and more.
Documents & Guides
ITE HF363J 100A 3P 600V 3W FUSED HD
Overview
ITE HF363J 100A 3P 600V 3W FUSED HD
Also known as: HF363J
Specifications
Poles: | 3 |
Amps: | 100 |
Mounting: | Surface |
Wattage: | 3 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 100 |
Wattage: | 3 |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)