Cable Tie, 4.0"L (102mm), Miniature, Nyl

Item #: 559990

Cat #: PLT1M-L8-4

UPC: 074983539796

to view pricing and more.
Pan-Ty® locking tie, miniature cross section, 4.0" (102mm) length, nylon 6.6, slate/yellow stripe.

Overview

Pan-Ty® locking tie, miniature cross section, 4.0" (102mm) length, nylon 6.6, slate/yellow stripe.
Also known as: 074983539796, PLT1M-L8-4

Specifications

Width: 0.980 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.900 in
Size: Miniature
Color: Yellow
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter: 0.087 in
Width: 0.980 in
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®
Diameter: 0.087 in
Weight Capacity: 18 lbs
Length: 3.900 in
Color: Yellow
Product Thickness: 0.043 in