60a 3p 600v 3w Fused Hd Type 12

Item #: 56005

Cat #: HF362J

UPC: 783643151826

to view pricing and more.
Documents & Guides
S-a Hf362j 60a 3p 600v 3w Fus

Overview

S-a Hf362j 60a 3p 600v 3w Fus
Also known as: 783643151826, HF362J

Specifications

Poles: 3
Mounting: Surface
Wattage: 3
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Wattage: 3
Amps: 60
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12