SQD FA22025AB MOLDED CASE CIRCUIT

Item #: 560097

Cat #: FA22025AB

UPC: 785901727873

to view pricing and more.
Documents & Guides
No Documents Available
SQD FA22025AB MOLDED CASE CIRCUIT BREAKER 240V 25A

Overview

SQD FA22025AB MOLDED CASE CIRCUIT BREAKER 240V 25A
Also known as: 785901727873, FA22025AB

Specifications

Poles: 2
Amps: 25
Volts AC: 240
Poles: 2
Volts AC: 240
Amps: 25