Transformer, Control, Terminal Connection, 500VA, 240x480-120/240

Item #: 560254

Cat #: 9T58R2810

UPC: 783173219829

to view pricing and more.
Documents & Guides
Transformer, Core & Coil, Non-Encapsulated, 500 VA, 240 x 480 Volt AC, Input, 120/240 Volt AC Output, Terminal Board Connection

Overview

Transformer, Core & Coil, Non-Encapsulated, 500 VA, 240 x 480 Volt AC, Input, 120/240 Volt AC Output, Terminal Board Connection
Also known as: 783173219829, 9T58R2810

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 500
Phase: 1
Primary Voltage: 240/480