Contactor, Definite Purpose, 50A, 3P, 600VAC, 300VDC, 24VAC Coil

Item #: 56027
Cat #: LC1D50B7
UPC: 785901420910
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 50 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt AC Coil, 3 Normally Open Contacts

Overview

Contactor, Definite Purpose, 50 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 24 Volt AC Coil, 3 Normally Open Contacts
Also known as: 785901420910, LC1D50B7

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Mounting: DIN Rail, Surface
Volts AC: 600
Volts DC: 300
Amps: 50
Standards: California Proposition 65
Poles: 3
Volts AC Control: 24
Volts AC: 600
Amps: 50
Type: Contactor, Definite Purpose
Mounting: DIN Rail, Surface
Volts DC: 300
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)