Recp Dup 15A125V 2P3W Push Wire Only WH

Item #: 560336
Cat #: 298W-BU
UPC: 032664411700
Sign In or Register to view pricing and more.
Documents & Guides
Eaton residential grade duplex receptacle, #14 AWG, 15A, Flush, 125V, Push wire, White, Brass, High-impact thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, 8 quick wire ports

Overview

Eaton residential grade duplex receptacle, #14 AWG, 15A, Flush, 125V, Push wire, White, Brass, High-impact thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, 8 quick wire ports
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664411700, 298W-BU

Specifications

Mounting: Flush
Poles: 2
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Color: White
Poles: 2
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)