This product may not be available in all locations.

Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Item #: 560361
Cat #: 1585J-M8CBJM-0M4
UPC: 612598921775
to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 0.4 meter
Overview
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 0.4 meter
1585 Ethernet Cables, 8 Conductors, RJ45, Straight Male, Standard, RJ45, Straight Male, Teal PVC, Shielded, 100BASE-TX, 100 Mbit/s, PVC General Purpose
Also known as: 612598921775, 1585J-M8CBJM-0M4
Specifications
| Type: | Connection Cable |
| Color: | Teal |
| Jacket: | TPE, Thermoplastic Elastomer |
| Conductors: | 4 Pair |
| Length: | 0.400 m |
| Type: | Connection Cable |
| Jacket: | TPE, Thermoplastic Elastomer |
| Length: | 0.400 m |
| Color: | Teal |
| Conductors: | 4 Pair |