Switch Toggle SP 15A 120/277V Swire AL

Item #: 560441

Cat #: CS115A

UPC: 032664554957

to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.

Also known as: 032664554957, CS115A

Specifications

Mounting: Flush, Wall
Type: Heavy Duty
Poles: 1
Range: 8 mm
Amps: 15
Color: Almond
Material: PVC
Mounting: Flush, Wall
Poles: 1
Amps: 15
Material: PVC
Type: Heavy Duty
Range: 8 mm
Color: Almond