
to view pricing and more.
Documents & Guides
Tray Cable, Type TC, 10/2, Copper, EPR
Overview
Tray Cable, Type TC, 10/2, Copper, EPR
Also known as: TC102EPR
Specifications
| Gauge: | 10 AWG |
| Conductors: | 2 |
| Jacket: | PVC |
| Material: | Copper |
| Color: | Black |
| Gauge: | 10 AWG |
| Jacket: | PVC |
| Color: | Black |
| Conductors: | 2 |
| Material: | Copper |