Compression Lug, 350 Kcmil, Copper

Item #: 560516

Cat #: CLND-350-12-114

UPC: 783669643824

to view pricing and more.
Surecrimp Compression Lug, Copper, Conductor Size 350, 2 Holes, 1/2in Bolt Size, 1-1/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Compression Lug, Copper, Conductor Size 350, 2 Holes, 1/2in Bolt Size, 1-1/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669643824, CLND-350-12-114

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 350
Standards: California Proposition 65
Stud Size: 1/2 in