55W DUO-TUBE 6500K

Item #: 560594

Cat #: DT55/65/RS

UPC: 031293493125

to view pricing and more.
EIK DT55/65/RS 55W DUO-TUBE 6500K 2G11 BASE COMPACT FLUORESCENT

Overview

EIK DT55/65/RS 55W DUO-TUBE 6500K 2G11 BASE COMPACT FLUORESCENT
Also known as: 031293493125, DT55/65/RS

Specifications

Wattage: 55
Color Rendering Index (CRI): 82
Base: 4-Pin (2G11)
Wattage: 55
Base: 4-Pin (2G11)
Color Rendering Index (CRI): 82