Safety Switch, Non-Fused, NEMA 3R, 400 Amp, 3 Pole, 600 Volt

Item #: 56064

Cat #: HNF365R

UPC: 783643151772

to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, NEMA 3R, 400 Amp, 3 Pole, 600 VoltSafety Switch, Non-Fused, 400 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R

Overview

Safety Switch, Non-Fused, NEMA 3R, 400 Amp, 3 Pole, 600 VoltSafety Switch, Non-Fused, 400 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R
Also known as: 783643151772, HNF365R

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 600