CREE CR6-625L-30K-12-E26 6IN LED

Item #: 560646

Cat #: CR6-625L-30K-12-E26

UPC: 810048024063

to view pricing and more.
Documents & Guides
***OBSOLETE*** CREE CR6-625L-30K-12-E26 6IN LED DOWNLIGHT, 3000K, 625L, 120V, E26 BASE, TRUE WHITE *** Discontinued ***

Overview

***OBSOLETE*** CREE CR6-625L-30K-12-E26 6IN LED DOWNLIGHT, 3000K, 625L, 120V, E26 BASE, TRUE WHITE *** Discontinued ***

The CR6 LED downlight delivers up to 800 lumens of exceptional 90+ CRI light while achieving up to 67 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology. The CR6 is available in warm and cool color temperatures, and has a variety of trim options. It easily installs into most standard six-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting

Also known as: 810048024063, CR6-625L-30K-12-E26

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Type: Baffle Trim
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Wattage: 12
Color: White
Type: Baffle Trim