Operator Interface, 3.5" Color, Touch Screen, Key Pad, 24VDC

Item #: 560675

Cat #: 2711PC-B4C20D8

UPC: 884951344761

to view pricing and more.
Documents & Guides
Operator Interface, 3.5 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232, Ethernet, USB Ports

Overview

Operator Interface, 3.5 Inch Color, Touch Screen, Key Pad, 24 Volt DC, with RS-232, Ethernet, USB Ports

Monitor, control, and display your application status information with Allen-Bradley® Bulletin 2711P PanelView™ Plus 6 graphic terminals. Catalog item 2711PC-B4C20D8 from Rockwell Automation® is a PanelView Plus 6 Graphic Terminal 400-color keypad / touch.

Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.

Also known as: 884951344761, 2711PC-B4C20D8

Specifications

Mounting: Panel
Volts DC: 24
Size: 3.5 in
Type: Operator Interface
Mounting: Panel
Size: 3.5 in
Volts DC: 24
Type: Operator Interface