Protek Double Hinged Enclosure, NEMA 12, 24.090 x 23.620 x 27.950"

Item #: 560705

Cat #: PTHS242428G4A

UPC: 783510236311

to view pricing and more.
Protek Double Hinged Enclosure, NEMA 12, 24.090 x 23.620 x 27.950 Inch, Steel With Light Gray Finish

Overview

Protek Double Hinged Enclosure, NEMA 12, 24.090 x 23.620 x 27.950 Inch, Steel With Light Gray Finish

ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510236311, PTHS242428G4A

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Height: 24.090 in
Depth: 27.950 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Depth: 27.950 in
Material: Steel
Height: 24.090 in