3
more

Insulated Ferrule, 14 AWG, .591" Long, Tin Plated Copper, Blue
Item #: 56072
Cat #: F2035
UPC: 786210335155
to view pricing and more.
Documents & Guides
Insulated Ferrule, 14 AWG, .591 Inch Long, Tin Plated Copper, Blue
Overview
Insulated Ferrule, 14 AWG, .591 Inch Long, Tin Plated Copper, Blue
ABB's polypropylene insulated ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
Also known as: 786210335155, F2035
Specifications
| Length: | 0.591 in |
| Color: | Blue |
| Material: | Copper |
| Allowable Gauge Range: | 14 |
| Length: | 0.591 in |
| Material: | Copper |
| Color: | Blue |
| Allowable Gauge Range: | 14 |