5 Pin, Female Receptable

Item #: 56089

Cat #: 1R5000A20A120

UPC: 786788420338

to view pricing and more.
Documents & Guides
Mini-Change Cordset, 5 Pin, Straight Female Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 5 Pin, Straight Female Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.
Also known as: 786788420338, 1R5000A20A120

Specifications

Gender: Female
Type: Straight Receptacle, Mini Change, 5-Pin
IP/NEMA Rating: NEMA 6
Gender: Female
IP/NEMA Rating: NEMA 6
Type: Straight Receptacle, Mini Change, 5-Pin