2
more

Insulated Wire Ferrule, 16 AWG Stranded Copper Conductor, 0.571 IN
Item #: 56091
Cat #: F2031
UPC: 786210335056
to view pricing and more.
Documents & Guides
Insulated Wire Ferrule, 16 AWG Stranded Copper Conductor, 0.571 IN L, Copper, Black
Overview
Insulated Wire Ferrule, 16 AWG Stranded Copper Conductor, 0.571 IN L, Copper, Black
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210335056, F2031
Specifications
| Material: | Copper |
| Color: | Black |
| Length: | 0.571 in |
| Allowable Gauge Range: | 16 |
| Material: | Copper |
| Length: | 0.571 in |
| Color: | Black |
| Allowable Gauge Range: | 16 |