2.000 IN X 1.500 IN

Item #: 561193

Cat #: PTL-107-427

UPC: 662820551539

to view pricing and more.
Documents & Guides
BRA PTL-107-427 2.000 IN X 1.500 IN (50.80 MM X 38.10 MM)

Overview

BRA PTL-107-427 2.000 IN X 1.500 IN (50.80 MM X 38.10 MM)

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820551539, PTL-107-427

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl