SpectraCool Compact Indoor N17, 1800BTU 230V, Lt Gray, Steel

Item #: 561219

Cat #: N170226G010

UPC: 783510255688

Sign In or Register to view pricing and more.
SpectraCool Narrow Compact Air Conditioners provide a space-saving solution on low-depth cabinets. This SpectraCool Compact Indoor N17, N170226G010 item is rated 1800BTU 230V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Compact Air Conditioners provide a space-saving solution on low-depth cabinets. This SpectraCool Compact Indoor N17, N170226G010 item is rated 1800BTU 230V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510255688, N170226G010

Specifications

Color: Light Gray
Width: 12 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.400 in
Height: 17.640 in
Weight: 54.600 lb
Color: Light Gray
Finish: Powder Coated
Depth: 8.400 in
Weight: 54.600 lb
Width: 12 in
IP/NEMA Rating: NEMA 12
Height: 17.640 in