Enclosure, NEMA 4/12, Hinge Cover, 30" x 24" x 12"

Item #: 56122
Cat #: CSD302412LG
UPC: 783510161095
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 4/12, Wall-Mount, 30 x 24 x 12 Inch, Steel/Gray

Overview

Enclosure, Hinge Cover, NEMA 4/12, Wall-Mount, 30 x 24 x 12 Inch, Steel/Gray
nVent HOFFMAN HOFCSD302412LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510161095, CSD302412LG

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 24 in
Height: 30 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 30 in
Depth: 12 in
Width: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)