150W Metal Halide HID Lamp, 30K

Item #: 561248

Cat #: S4866

UPC: 045923048661

Sign In or Register to view pricing and more.
Documents & Guides
150 Watt; Metal Halide HID; RSC Base; T8 DE; Clear; 70 CRI; 3000K

Overview

150 Watt; Metal Halide HID; RSC Base; T8 DE; Clear; 70 CRI; 3000K
Also known as: 045923048661, S4866

Specifications

Lumens: 12500
Color: Clear
Color Temperature: 3000 (Warm White)
Base: Recessed Single Contact (RX7s)
Color Rendering Index (CRI): 70
Wattage: 150
Light Technology: HID
Dimmable: No
Lumens: 12500
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 70
Light Technology: HID
Color: Clear
Base: Recessed Single Contact (RX7s)
Wattage: 150
Dimmable: No