Thermal Overload Relay, TeSys Deca, 63 - 80A, Class 10A, for LC1D80 and LC1D95

Item #: 56126
Cat #: LRD3363
UPC:
Sign In or Register to view pricing and more.
Thermal Overload Relay, TeSys Deca, 63 - 80 Amp, Class 10A, for LC1D80 and LC1D95

Overview

Thermal Overload Relay, TeSys Deca, 63 - 80 Amp, Class 10A, for LC1D80 and LC1D95
TeSys LRD overload relays are designed to be used with TeSys D contactors to make a motor starter. This overload relay can be used with 80 amp through 95 amp TeSys D contactors. These differential thermal overload relays detect over currents in the lines to the motor. When an overcurrent is detected the overload relay working with the contactor will disconnect the power to the motor. This will minimize the damage to the motor windings. This overload relay has an adjustable trip current rating of 63 to 80 amperes. This trip current rating is calibrated per Class 10A. Multi standards certified (IEC, UL, CSA, CCC, EAC, ATEX, Marine), Green Premium compliant (RoHs/Reach).
Also known as: LRD3363

Specifications

Phase: 3
Poles: 3
Class: 10
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Volts AC: 600
Standards: California Proposition 65
Amps Range: 80, 63
Interrupt Rating DC: 100kA
Phase: 3
Class: 10
Mounting: Contactor
Standards: California Proposition 65
Interrupt Rating DC: 100kA
Poles: 3
Type: Thermal, IEC, Overload Relay
Volts AC: 600
Amps Range: 80, 63

Customer Reviews

No reviews for this product
(0)