UTP Patch Cord, Cat 6A, 26 AWG, 5'

Item #: 561321

Cat #: UTP6ASD5BU

UPC: 074983309467

Sign In or Register to view pricing and more.
UTP Patch Cord, Category 6A/Class D, 5ft, 26 AWG, Blue

Overview

UTP Patch Cord, Category 6A/Class D, 5ft, 26 AWG, Blue
Also known as: 074983309467, UTP6ASD5BU

Specifications

Color: Blue
Length: 5 ft
Material: Copper
Color: Blue
Material: Copper
Length: 5 ft