100' Stringlight, 10 Sockets, Black/Yellow

Item #: 561344

Cat #: 1301110044

UPC: 781725335614

to view pricing and more.
Documents & Guides
100 Ft. Pro-Yellow Molded Stringlight, 150 Watt, 14/2 SJTW With 2.43m (8.0') Lead, 10 Sockets with Guards

Overview

100 Ft. Pro-Yellow Molded Stringlight, 150 Watt, 14/2 SJTW With 2.43m (8.0') Lead, 10 Sockets with Guards

Woodhead has long been a leader in the design and manufacturing of a wide variety of portable and temporary lighting products, many of which provide low-voltage illumination to aid maintenance, repair and overhaul activities in a host of industrial environments that make conventional lighting a safety hazard.

Also known as: 781725335614, 1301110044, String lights, carpenter, Temp Stringer

Specifications

Length: 100 ft
Volts AC: 120
Wattage: 150
Light Technology: Incandescent
Color: Yellow
Length: 100 ft
Wattage: 150
Color: Yellow
Volts AC: 120
Light Technology: Incandescent