A75 3P CONTR 110/50 110-120/60

Item #: 561440

Cat #: A75-30-00-84

UPC: 471522092840

Sign In or Register to view pricing and more.
Documents & Guides
3 pole, 125 amp, non-reversing across the line contactor with 110-120V AC coil and no auxiliary contacts

Overview

3 pole, 125 amp, non-reversing across the line contactor with 110-120V AC coil and no auxiliary contacts
Also known as: 471522092840, A75-30-00-84

Specifications

Amps: 105
Poles: 3
Type: Contactor, Lighting, Non-Reversing
Mounting: DIN Rail
Volts DC: 110
Volts AC: 600
Amps: 105
Type: Contactor, Lighting, Non-Reversing
Volts DC: 110
Poles: 3
Mounting: DIN Rail
Volts AC: 600