Safety Switch, Fused, 600A, 600VAC, 3P/4W, 3 Fuse, NEMA 3R

Item #: 56159

Cat #: HF366NR

UPC: 783643151710

to view pricing and more.
Documents & Guides
Heavy Duty, Safety Switch, Fused, 600 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 3R, Solid Neutral

Overview

Heavy Duty, Safety Switch, Fused, 600 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 3R, Solid Neutral
Also known as: 783643151710, HF366NR

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 600