Patch Panel, Cat 6, 48 Port, 2 Unit Height

Item #: 56164

Cat #: PPC6RM48P

UPC: 769555900769

to view pricing and more.
Documents & Guides
Patch Panel, Category 6, 48 Port, 2 Unit Height, 19 Inch Width, T568A/B Wiring

Overview

Patch Panel, Category 6, 48 Port, 2 Unit Height, 19 Inch Width, T568A/B Wiring

Rack-mount panels include an integrated cable management feature for cable routing and strain relief requirements.

Also known as: 769555900769, PPC6RM48P

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Width: 19 in
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Color: Black
Number of Ports: 48
Size: 2RMU
Width: 19 in
Connector Type: CAT 6