Wallpack, LED, 30-LED, 68W, 120-277V, Bronze

Item #: 561702

Cat #: PVL3-30LU-5K-BZ

UPC: 785988029662

to view pricing and more.
Documents & Guides
HUB PVL3-30LU-5K-BZ LED WALLPACK 72.7 WATTS 5000K POLYCARBONATE REFRACTOR

Overview

HUB PVL3-30LU-5K-BZ LED WALLPACK 72.7 WATTS 5000K POLYCARBONATE REFRACTOR
Also known as: 785988029662, PVL3-30LU-5K-BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 68
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 68
Light Technology: LED