Drive, Adjustable Frequency, 2.1A, 0.75KW, 1.0HP, 480VAC

Item #: 56174

Cat #: 20AD2P1A3AYNNNC0

UPC: 820919240157

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 2.1 Amp, 0.75 Kilowatt, 1.0 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frequency, 2.1 Amp, 0.75 Kilowatt, 1.0 Horse Power, 480 Volt AC

Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD2P1A3AYNNNC0 from Rockwell Automation® is a PowerFlex 70 AC drive (2.1 A at 1 Hp 20 A).

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 820919240157, 20AD2P1A3AYNNNC0

Specifications

Horsepower: 1
Phase: 3
Volts AC: 480
Type: AC, Drive
Amps: 2.100
Horsepower: 1
Volts AC: 480
Amps: 2.100
Phase: 3
Type: AC, Drive