This product has been discontinued.

Panel Board, Interior, 250A, 480Y/277VAC, 42 Circuits
Item #: 56175
Cat #: P1E42MC250A
UPC: 783643369641
to view pricing and more.
Documents & Guides
Panelboard Interior, Type P1, Convertible Main, 3-Phase, 4-Wire, 42 Max Poles, 250 Amp, 480Y/277V, 42 Max Poles, Aluminum Bus, Use B44 Box.
Overview
Panelboard Interior, Type P1, Convertible Main, 3-Phase, 4-Wire, 42 Max Poles, 250 Amp, 480Y/277V, 42 Max Poles, Aluminum Bus, Use B44 Box.
Also known as: 783643369641, P1E42MC250A
Specifications
| Spaces: | 42 |
| Phase: | 3 |
| Amps: | 250 |
| Circuits: | 42 |
| Family / Style: | P1 |
| Spaces: | 42 |
| Amps: | 250 |
| Family / Style: | P1 |
| Phase: | 3 |
| Circuits: | 42 |