ROD & WIRE FS, SIDE MOUNT, 1 1/2" CHNL, 1/4" ROD

Item #: 561796

Cat #: BL-24-4

UPC: 781011198831

to view pricing and more.
Documents & Guides
Eaton B-Line series strut mounting bracket, Lathers channel, 1" Height, 1" Length, 1" Width, 0.03lbs, Channel size: 1.5", Rod and wire fasteners, 0.25" rod size, 160 lbs load capacity, Side mounts

Overview

Eaton B-Line series strut mounting bracket, Lathers channel, 1" Height, 1" Length, 1" Width, 0.03lbs, Channel size: 1.5", Rod and wire fasteners, 0.25" rod size, 160 lbs load capacity, Side mounts

Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel

Also known as: 781011198831, BL-24-4

Specifications

Mounting: Side
Mounting: Side