This product may not be available in all locations.

Potentiometer, 300V AC/DC, 2 Watt Max, NEMA 4/4X/13, 30mm
Item #: 56181
Cat #: 800H-NX330
UPC: 662468357296
to view pricing and more.
Documents & Guides
Potentiometer, 300 Volt AC/DC, 2 Watt Maximum, 4 Volt DC, Minimum, NEMA 4/4X/13, 30 mm
Overview
Potentiometer, 300 Volt AC/DC, 2 Watt Maximum, 4 Volt DC, Minimum, NEMA 4/4X/13, 30 mm
Also known as: 662468357296, 800H-NX330
Specifications
| Size: | 30 mm |
| Volts AC: | 300 |
| Type: | Potentiometer |
| Material: | Plastic |
| Volts DC: | 300 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Ohms: | 200 |
| Size: | 30 mm |
| Type: | Potentiometer |
| Volts DC: | 300 |
| Ohms: | 200 |
| Volts AC: | 300 |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |