Patch Panel, Cat 6, 24 Port, 1 Unit Height

Item #: 56184

Cat #: PPC6RM24P

UPC: 769555900752

to view pricing and more.
Documents & Guides
Patch Panel, Category 6, 24 Port, 1 Unit Height, 19 Inch Width, T568A/B Wiring

Overview

Patch Panel, Category 6, 24 Port, 1 Unit Height, 19 Inch Width, T568A/B Wiring

Rack-mount panels include an integrated cable management feature for cable routing and strain relief requirements.

Also known as: 769555900752, PPC6RM24P

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 6
Mounting: Rack
Width: 19 in
Number of Ports: 24
Color: Black
Size: 1RMU
Connector Type: CAT 6