Elbow 30-Degree Sweep Lay-in Painted Galvanized, fits 4.00x4.00, Gray, Steel

Item #: 561850

Cat #: F44T3R30SE

UPC: 783510435592

to view pricing and more.
Lay-in Painted Galvanized 30-Degree Sweep Elbows are used for large radius turns. This 30-Degree Sweep Elbow Lay-in, F44T3R30SE item fits 4.00x4.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted Galvanized 30-Degree Sweep Elbows are used for large radius turns. This 30-Degree Sweep Elbow Lay-in, F44T3R30SE item fits 4.00x4.00 inches with a material of Steel colored Gray.

Lay-in Painted Galvanized 30-Degree Sweep Elbows are used for large radius turns.

Also known as: 783510435592, F44T3R30SE

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Angle: 30°
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 4 in
Angle: 30°