Duplex Receptacle, 15A, Almond

Item #: 561910
Cat #: CAR-15-AL
UPC: 784276013291
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, GFCI, 15 Amp, Almond

Overview

Duplex Receptacle, GFCI, 15 Amp, Almond
Claro, Gloss, Receptacle, 120V/15A in almond
Also known as: 784276013291, CAR-15-AL

Specifications

Type: Receptacle, GFCI, Duplex
Volts AC: 120
Mounting: Surface
Amps: 15
Color: Almond
Type: Receptacle, GFCI, Duplex
Mounting: Surface
Color: Almond
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)