Panel Board, Interior, 250A, 30 Circuit, 3PH, 4W, 480Y/277VAC

Item #: 56192

Cat #: P1E30MC250C

UPC: 783643369634

to view pricing and more.
Documents & Guides
Panel Board, Interior, 250 Amp, 30 Circuit, 3-Phase, 4-Wire, 480Y/277 Volt AC, Copper Bus, Type P1, Un-Assembled

Overview

Panel Board, Interior, 250 Amp, 30 Circuit, 3-Phase, 4-Wire, 480Y/277 Volt AC, Copper Bus, Type P1, Un-Assembled
Also known as: 783643369634, P1E30MC250C

Specifications

Mounting: Can
Phase: 3
Amps: 250
Spaces: 30
Volts AC: 277, 480Y
Family / Style: P1
Circuits: 30
Mounting: Can
Amps: 250
Volts AC: 277, 480Y
Circuits: 30
Phase: 3
Spaces: 30
Family / Style: P1