MC 6P MFE 12' 16/6 PVC

Item #: 56207

Cat #: 226020A01F120

UPC: 786788440411

to view pricing and more.
Documents & Guides
Mini-Change« B-Size Double-Ended Cordset, 6 Poles, Female (Straight) to Male (Straight), STOOW Cable, 3.66m Length

Overview

Mini-Change« B-Size Double-Ended Cordset, 6 Poles, Female (Straight) to Male (Straight), STOOW Cable, 3.66m Length
Also known as: 786788440411, 226020A01F120

Specifications

Gender: Female, Male
Volts DC: 600
Material: PVC
Volts AC: 600
Amps: 8
Length: 3.660 m
Color: Yellow
Pins: 6
Gender: Female, Male
Material: PVC
Amps: 8
Color: Yellow
Volts DC: 600
Volts AC: 600
Length: 3.660 m
Pins: 6