UNILET 1/2 2 GANG TANDEM THD

Item #: 562095

Cat #: FS-2T-50

UPC: 781381342155

to view pricing and more.
Documents & Guides
No Documents Available
Cast Device Box, Type Tandem, Height 10.94 Inch, Width 2.81 Inch, Depth 2 Inch, Capacity 40 Cu Inch, Number of Gangs 2, Number of Hubs 1, Hub Location (1) End, Hub Size 1/2 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Shape Shallow, Configuration Type FS, Approval UL 514A, Application Wiring Device Such as Switch and Receptacle, Excellent Service in Area where Box are Subject to Rough Usage, Serve as Pull Box for Conductor, Used On Threaded Rigid Metal Conduit, Inclusion Internal Ground Screw

Overview

Cast Device Box, Type Tandem, Height 10.94 Inch, Width 2.81 Inch, Depth 2 Inch, Capacity 40 Cu Inch, Number of Gangs 2, Number of Hubs 1, Hub Location (1) End, Hub Size 1/2 Inch, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Shape Shallow, Configuration Type FS, Approval UL 514A, Application Wiring Device Such as Switch and Receptacle, Excellent Service in Area where Box are Subject to Rough Usage, Serve as Pull Box for Conductor, Used On Threaded Rigid Metal Conduit, Inclusion Internal Ground Screw
Also known as: 781381342155, FS-2T-50

Specifications

Number of Hubs: 1
Hub Diameter: 1/2 in
Number of Hubs: 1
Hub Diameter: 1/2 in