REXEL logo

2-Lt. Chrome Bath Light

Item #: 562130
Cat #: P2009-15
UPC: 785247173969
Sign In or Register to view pricing and more.

Overview

PRO P2009-15 FIXTURE
Adorn features a sweeping arced frame that supports elegant, tapered glass shades. This two-light bath fixture is finished in Polished Chrome with etched glass.It can be installed with shades facing either up or downwards. Adorn coordinates great with the Joy and Bravo families.
Also known as: 785247173969, P2009-15

Specifications

Wattage: 100
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Gray
Mounting: Wall

Customer Reviews

No reviews for this product
(0)