ILSCO RLT-9 CU CMP 300-500 3/4 ROD

Item #: 562153

Cat #: RLT-9

UPC: 783669715781

to view pricing and more.
Permaground Copper Grounding Connector, Main Conductor Range 500-300, Tap Range 500-300, Ground Rod Size 3/4in, Rebar Sizes #3-#4, UL, CSA

Overview

Permaground Copper Grounding Connector, Main Conductor Range 500-300, Tap Range 500-300, Ground Rod Size 3/4in, Rebar Sizes #3-#4, UL, CSA

The nVent ERICO PermaGround Compression Connector, Figure 8 Crimp, is designed for direct burial to ensure long-lasting and reliable connections. This connector is manufactured from high-strength copper alloy, prefilled with DE-OX oxide inhibitor compound. It is marked with wire size and die index, providing easy identification and tooling recommendations. This product is ideal for applications requiring maximum conductivity and corrosion resistance, making it a dependable choice for various grounding and bonding needs.

Also known as: 783669715781, RLT-9

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Range taking to reduce inventory and give application flexibility

Specifications

Material: Copper
Width: 0.875 in
Length: 2.432 in
Height: 1.344 in
Material: Copper
Length: 2.432 in
Width: 0.875 in
Height: 1.344 in