Breaker, Bolt-On, 20A, 1P, 120/240VAC, QOB Type, 10 kAIC, EPB, Aux

Item #: 562162

Cat #: QOB120EPD1201

UPC:

to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 VAC, 30 mA, Equipment Protection Breaker, Auxiliary Switch, 1B, 120 Volt AC, 5 Amp

Overview

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 VAC, 30 mA, Equipment Protection Breaker, Auxiliary Switch, 1B, 120 Volt AC, 5 Amp
Also known as: QOB120EPD1201

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240
Mounting: Bolt On