LED Exit Sign, Edge-Lit, Red Letters, 120/277V

Item #: 562172

Cat #: EDGNY1RM4

UPC: 745974327028

to view pricing and more.
Documents & Guides
LED Exit Sign, Edge-Lit, Aluminum Housing, Red Stencil Letters, Clear Panel, Single Face, Universal Mounting, 120/277 Volt AC Input, Ideal For New York Applications Requiring Attractive Edge-Lit Exit Signage Where 8” Letter Height Is Required

Overview

LED Exit Sign, Edge-Lit, Aluminum Housing, Red Stencil Letters, Clear Panel, Single Face, Universal Mounting, 120/277 Volt AC Input, Ideal For New York Applications Requiring Attractive Edge-Lit Exit Signage Where 8” Letter Height Is Required

Ideal for New York applications where 8" letter height is required with attractive edge-lit exit signage.

Also known as: 745974327028, EDGNY1RM4

Specifications

Material: Acrylic, Aluminum
Mounting: Universal
Light Technology: LED
Color: Red/Clear
Volts AC Range: 120 - 277
Material: Acrylic, Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Universal
Color: Red/Clear