Enclosure, NEMA 4/12, Hinge Cover, 30" x 30" x 8"

Item #: 56219

Cat #: CSD30308LG

UPC: 783510160395

Sign In or Register to view pricing and more.
Enclosure, Hinge Cover, NEMA 4/12, 30 x 30 x 8 Inch, Steel/Powder Coat Finish, Wall Mount

Overview

Enclosure, Hinge Cover, NEMA 4/12, 30 x 30 x 8 Inch, Steel/Powder Coat Finish, Wall Mount

Enclosure, Hinge Cover, NEMA 4/12, 30 Inch x 30 Inch x 8 Inch, Wall Mount, Steel/Powder Coat Finish

Also known as: 783510160395, CSD30308LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 30 in
Height: 30 in
Depth: 8 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Height: 30 in
Material: Steel
Width: 30 in
Depth: 8 in
Mounting: Wall