Easy-Twist Red - Drum

Item #: 562193

Cat #: WC-R-D

UPC: 662381140463

to view pricing and more.
Easy-Twist Standard Twist-On Wire Connectors - Standard Red Fiber Drum 22-10 AWG- 25000 Count APPLICATIONS: Easy-Twist Standard Twist-On Wire Connectors have a flame retardant UL 94V-2 thermoplastic shell that provides excellent electrical insulation. They have a temperature rating of 221 degrees F (105 degrees C). Their fixed, precise square wire spring provides secure gripping of conductors. Their deep skirt entry provides protection from flashover and shorts. Sure-grip ribs improve gripping comfort. Compact design ensures proper installation - especially in tight spaces. Threaded funnel entry guides the wires into the connector easily. Pre-twisting of wires is not necessary. 1,000 volt maximum in fixtures and signs. UL 486C Listed Wire Connector. For Copper Wire Only.

Overview

Easy-Twist Standard Twist-On Wire Connectors - Standard Red Fiber Drum 22-10 AWG- 25000 Count APPLICATIONS: Easy-Twist Standard Twist-On Wire Connectors have a flame retardant UL 94V-2 thermoplastic shell that provides excellent electrical insulation. They have a temperature rating of 221 degrees F (105 degrees C). Their fixed, precise square wire spring provides secure gripping of conductors. Their deep skirt entry provides protection from flashover and shorts. Sure-grip ribs improve gripping comfort. Compact design ensures proper installation - especially in tight spaces. Threaded funnel entry guides the wires into the connector easily. Pre-twisting of wires is not necessary. 1,000 volt maximum in fixtures and signs. UL 486C Listed Wire Connector. For Copper Wire Only.
Also known as: 662381140463, WC-R-D

Specifications

Color: Red
Material: Thermoplastic
Allowable Gauge Range: 22 - 10
Color: Red
Allowable Gauge Range: 22 - 10
Material: Thermoplastic